Beli heater element di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Heating Element for Electric Water HeaterDeskripsi:High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.atribut:
- UNSPSC: 40101830
- Element Mount Type: Threaded Pipe
- Frequency (Hz): 60
- Includes Gasket: Yes
- Includes Mounting Hardware: Yes
- Operating Voltage (V): 240 (AC)
- Sheath Material: Copper
- VULCAN Finned Tubular Heater Elementatribut:
- UNSPSC: 40101830
- Includes: Mounting and Connection Hardware
- Material: Steel
- Sheath Material: Steel
- TEMPCO Band HeaterDeskripsi:These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.atribut:
- UNSPSC: 40101829
- DAYTON Suspended Gas Wall & Ceiling Unit HeatersDeskripsi:Standard-profile heaters take up more space than low-profile heaters but provide a higher heating capacity output. They suspend from walls and ceilings to save floorspace when heating large, crowded spaces.atribut:
- Air Flow Direction: Horizontal
- Combustion Type: Field Convertible
- Drive Type: Direct
- Fan Type: Propeller
- Frequency (Hz): 60
- Gas Connection Size (inch): 1/2
- Gas Connection Type: NPT, Male
- Heat Exchanger Gauge (ga): 20
- Heat Exchanger Material: Aluminized Steel
- Heating Method: Fan Forced
- Ignition Type: Direct Spark
- Mounting Hole Diameter (inch): 3/4
- Mounting Location: Ceiling
- Phase: 1
- Standards: ETL; ETLc Certified
- Thermostat Included: No
- Vent Type: Power
- Fort Solid State Relay 1 Fasa 4-32V DC 24-480V ACatribut:
- Input Voltage (V): DC 4-32
- Outrput Voltage (V): AC 48-480
- Phase: 1
- Fort Tombol Tekan Gandaatribut:
- Color: Red+Green
- PRECISION COILS Hydronic Duct Heating & Cooling CoilsDeskripsi:Hydronic duct heating and cooling coils use hot or chilled water to produce supplementary warm or cool air. They're used in both replacement and new construction applications in large commercial buildings. Coils in a flanged casing mount in air-handling units or to ductwork, while coils in a slip and drive casing can be directly connected to the ductwork. Coil connections are 3/4" MPT copper tubing. The coils have aluminum fins in a galvanized steel casing.atribut:
- UNSPSC: 40101810
- Casing Material (ga): 16 Galvanized Steel
- Connection Type: MPT Copper
- Fin Material: Aluminium
- Fin Thickness (inch): 0.006
- Fin Type: Sine
- Fins Per Inch: 10
- Fluid Type: Hot Water
- Standards: AHRI to AHRI Standard 410
- Supply and Return Connection (inch): 3/4
- Temperature Entering Coil (°F): 55
- Tube Material: Copper
- Tube Outer Diameter (inch): 5/8
- YAMAKI Infra-red Radiant Ceramic Heateratribut:
- Power (V): 200
- AS ONE Cartridge Heateratribut:
- Material: Heater element section/stainless steel (SUS304), Lead wire element/glass fiber coating
- Lead Wire Length (mm): 300
- Maximum Operating Temperature (°C): About 600
- AS ONE Silicone Rubber Heater MGatribut:
- Used Temperature (°C): Regular operating temperature/200, Highest temperature/250
- Capacity Tolerance: ± 10%
- Insulation Resistance Value (MΩ/VDC): 100/500
- Lead Wire Length (mm): 300
- Magnetization Force (T): 0.04
- Power Density (W/cm²): 0.5 (100VAC)
- Rating Voltage AC (V): 100
- Thickness (mm): 1.5
- Withstand Voltage (V/minute): 1500/1
- Fort Solid State Relay 1 Fasa 90-250V AC 24-480V ACatribut:
- Input Voltage (V): AC 90-250
- Outrput Voltage (V): AC 24-480
- Phase: 1
- EMEC Solenoid Driven Dosing PumpDeskripsi:Dosing pump adalah jantung dari sistem pembubuhan/injeksi kimia dan instalasi pengolahan air. Sistem dosing EMEC memberikan tingkat keandalan, kualitas, dan akurasi yang tinggi, serta dengan biaya yang terbatas dan banyak pilihan konfigurasi dan aplikasi.Seri pompa dosing berpenggerak-solenoid dan berpenggerak-motor siap untuk dipasang dan dihubungkan dengan sistem produksi yang sudah tersedia di lapangan serta siap untuk memenuhi kebutuhan injeksi bahan kimia apapun. Jawaban yang tepat dan sempurna untuk solusi injeksi larutan kimia apapun, baik untuk aplikasi umum seperti disinfeksi dan purifikasi/penjernihan, hingga aplikasi industri, bisnis pencucian mobil, bahkan injeksi larutan yang kental (dengan viskositas tinggi).atribut:
- Power (Hz): 50 Single-Phase
- Voltage (V): 220
- Material: PVDF, PP Pump Head
- Type: V CO
- YUTA Foot Valveatribut:
- Material: PVC
- Fort Semiconductor HeaterDeskripsi:Semiconductor Heater - Din rail type - Heater element PTC resistoratribut:
- Voltage (V): AC/DC 120-240
- PULSAFEEDER Dosing Pump Pulsatron C-Plus SeriesDeskripsi:PULSAFEEDER memiliki range produk Dosing Pump (Pompa Kimia) Pulsatron C-Plus yang lengkap dengan tekanan 5.6 bar dan kapasitas aliran 3.8-4,7 lph kuat dan teruji biasa digunakan untuk oil and gas, industri kimia, dan pengolahan airatribut:
- Pressure (bar): 5.6
- Frequency (Hz): 50-60
- Material: PP/TFE/Ceramic
- Voltage (V AC): 230
- PULSAFEEDER Dosing Pump Pulsatron E-Plus Seriesatribut:
- Power (kW): 0.15
- Frequency (Hz): 50-60
- Material: PP/TFE/Ceramic
- Voltage (V AC): 230
- ROTOR Magnetic Pumpatribut:
- Tube Interface (mm): Inlct: 18; Outlct: 18
- Spiral Interface Outlct-Inlet (inch): G 3/4
- Spiral Interface Tube (mm): 16
- Head (m): 3.1 (Maximum)
- Standart Outlet (m-L/minute): 2-17
- Capacity (L/minute): 27 (Maximum)
- Motor Input Power (W): 20
- Motor Output Power (W): 40
- Motor Phase: 1
- Specific Weight: 1.1
- Temperature (°C): 0-80
- MCKARLEN Pompa Air Sumur DalamDeskripsi:Pompa PC series dibuat dari bahan berkualitas, gulungan tembaga dilengkapi dengan teknologi perlindungan kelebihan panas pada motor, suara pompa lebih halus serta pemasangan dan perawatan yang sangat mudah.Pompa PC series merupakan pompa model sentrifugal sel-priming dengan menggunakan Jet-ejector. Pompa PC series menggunakan teknologi pintar buatan. McKarlen inggris. Pompa PC series mampu menghisap dari sumur lebih dari 12m. Pompa PC series dapat diaplikasikan untuk bak penampungan air, irigasi, perkebunan, peternakan, rumah tangga, industri kecil dan lainnya/ Pompa PC series menggunakan material cast iron dengan lapisan cat anti karat serta impeller dan diffuser menggunakan material technopolymer. Carbon, ceramic mechanical seal rotor stainless steel dan bearing pada rotor dilengkapi dengan lapisan greased sealed sehingga membuat suara pompa PC series menjadi sangat halus.atribut:
- Sunction Pipe (inch): 1 1/4-1
- Thrust Pipe (inh): 1
- Suction Pipe Length: 30
Daftar Harga heater element Terbaru March 2026
| Non Brand Heating Element for Electric Water Heater | Rp219.900 |
| VULCAN Finned Tubular Heater Element | Rp1.899.900 |
| TEMPCO Band Heater | Rp749.900 |
| DAYTON Suspended Gas Wall & Ceiling Unit Heaters | Rp31.999.900 |
| Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC | Rp77.900 |
| Fort Tombol Tekan Ganda | Rp22.900 |
| PRECISION COILS Hydronic Duct Heating & Cooling Coils | Rp7.799.900 |
| YAMAKI Infra-red Radiant Ceramic Heater | Rp1.199.900 |
| AS ONE Cartridge Heater | Rp739.900 |
| AS ONE Silicone Rubber Heater MG | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































/P102024324-1.jpg)